ASCO VALVE
ASCO VALVE
8263R080AC24-120/50DC24-125/60/DC
ASCO VALVE ASCO VALVE
Description
8263R080AC24-120/50DC24-125/60/DC VALVE
Solenoid Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; 24 To 120/50-60 VAC - 24 To 125 VDC; Hydraulic - Pneumatic; Solenoid; Air - Inert Gas 160 PSI/Light Oil 125 PSI/Water 145 PSI; 32 To 180 Deg F; Buna-N Seal; Stainless Steel
Part #
8263R080AC24-120/50DC24-125/60/DC
BDI #
20695014

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8263R080AC24-120-50DC24-125-60-DC/p/20695014
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid
Voltage
24 To 120/50-60 VAC | 24 To 125 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 160 PSI | Light Oil 125 PSI | Water 145 PSI
Operating Pressure Range
Air - Inert Gas 0 To 160 PSI | Light Oil 0 To 125 PSI | Water 0 To 145 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; 24 To 120/50-60 VAC - 24 To 125 VDC; Hydraulic - Pneumatic; Solenoid; Air - Inert Gas 160 PSI/Light Oil 125 PSI/Water 145 PSI; 32 To 180 Deg F; Buna-N Seal; Stainless Steel
Overall Width
1.87 Inch | 47.5 Millimeter
Overall Length
3.98 Inch | 101.092 Millimeter
Overall Height
3.2 Inch | 81.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh