20695324
Hydraulic and Pneumatic Valves
ASCO VALVE
ASCO VALVE
8290A068
ASCO VALVE ASCO VALVE
Description
8290A068 ANGLE BODY PISTON VALVE ; 2" FNPT 2P-2W 2POS SS
Solenoid Valve; 2 Port; 2 Way; Stainless Steel Body; 2" NPTF Port; Pilot Operated; Angle Body; Multi-Purpose
Part #
8290A068
BDI #
20695324
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8290A068/p/20695324
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Product Detail
Solenoid Valve
Product Specification
2 Port; 2 Way; Stainless Steel Body; 2" NPTF Port; Pilot Operated; Angle Body; Multi-Purpose
Long Description
Solenoid Valve; 2 Port; 2 Way; Stainless Steel Body; 2" NPTF Port; Pilot Operated; Angle Body; Multi-Purpose