MAC VALVES
MAC VALVES
82A-AA-000-TM-DAAP-1DA
MAC VALVES MAC VALVES
Description
82A-AA-000-TM-DAAP-1DA SOLENOID VALVE ; 110/120V AC 4/2 FUNCTION 1.35 CV
Spool Valve; 4 Port | 4 way; 2 Position; 100/50 VAC | 120/60 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Air Pilot - Spring Return; 145 PSI; -4 To 122 Deg F
Part #
82A-AA-000-TM-DAAP-1DA
BDI #
21445993
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/82A-AA-000-TM-DAAP-1DA/p/21445993
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.45
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
Not Available
Number of Ports/Way
4 Port | 4 way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Air Pilot - Spring Return
Voltage
100/50 VAC | 120/60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
26 To 145 PSI
Operating Temperature Range
-4 To 122 Deg F
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.macvalves.com
Long Description
Spool Valve; 4 Port | 4 way; 2 Position; 100/50 VAC | 120/60 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Air Pilot - Spring Return; 145 PSI; -4 To 122 Deg F
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh