Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

82A-AC-000-TM-DDAP-1DK https://www.bdiexpress.com/medias/SROMACVALVEX-SOLEN-82A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNzN8aW1hZ2UvanBlZ3xhR1l6TDJnelppODVPVGt5TVRFNE5EQXpNVEF5TDFOU1QwMUJRMVpCVEZaRldGOVRUMHhGVGw4NE1rRmZNekF3ZURNd01DNXFjR2N8MTkwMDdjMmZkODFlNDMzN2ExZTRiYTlhMjk1OWUxZmQ5NTI3MTk2YmFhOWZmYjAxYTU1ZDc2YjY5YzZjNzY2Ng
21445974 Hydraulic and Pneumatic Valves 

MAC VALVES MAC VALVES

82A-AC-000-TM-DDAP-1DK

Description

82A-AC-000-TM-DDAP-1DK SOLENOID VALVE ; 24V DC 5.4 W 4/2 FUNCTION 1.35 CV

Solenoid Valve; 4 Way; 2 Position; 24VDC; Without Base; Double Solenoid; Internal Pilot Air; 10 to 150PSI Pressure; Inline Mounting; Non-Locking Operator; Compressed Air; 5.4W; 1.35Cv Flow; 0 to 120 Degree F; Plug-In Connector With Protection Diode

Part #

82A-AC-000-TM-DDAP-1DK

BDI #
21445974

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAC VALVES
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.91
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.macvalves.com
Product Detail
Solenoid Valve
Product Specification
4 Way; 2 Position; 24VDC; Without Base; Double Solenoid; Internal Pilot Air; 10 to 150PSI Pressure; Inline Mounting; Non-Locking Operator; Compressed Air; 5.4W; 1.35Cv Flow; 0 to 120 Degree F; Plug-In Connector With Protection Diode
Long Description
Solenoid Valve; 4 Way; 2 Position; 24VDC; Without Base; Double Solenoid; Internal Pilot Air; 10 to 150PSI Pressure; Inline Mounting; Non-Locking Operator; Compressed Air; 5.4W; 1.35Cv Flow; 0 to 120 Degree F; Plug-In Connector With Protection Diode