![8316G002VMBDC240/DCD](/medias/INDASVVALVEX-8316G001-MB-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwMjJ8aW1hZ2UvanBlZ3xhR1V5TDJoa015OHhNRFl3TlRNeE5ETTBNamswTWk5SlRrUkJVMVpXUVV4V1JWaGZPRE14Tmtjd01ERmZUVUpmUWxKVFh6TXdNSGd6TURBdWFuQm58NTJmYjhiMDFiMmI3ZDg4N2FiODdmNGZhNDE3MjE2NTNmZTQ5NGViNWZlMDBjYjYxYmYzYmNlMjllYWEzZTFlZg)
![8316G002VMBDC240/DCD](/medias/INDASVVALVEX-8316G001-MB-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwMjJ8aW1hZ2UvanBlZ3xhR1V5TDJoa015OHhNRFl3TlRNeE5ETTBNamswTWk5SlRrUkJVMVpXUVV4V1JWaGZPRE14Tmtjd01ERmZUVUpmUWxKVFh6TXdNSGd6TURBdWFuQm58NTJmYjhiMDFiMmI3ZDg4N2FiODdmNGZhNDE3MjE2NTNmZTQ5NGViNWZlMDBjYjYxYmYzYmNlMjllYWEzZTFlZg)
ASCO VALVE
ASCO VALVE
8316G002VMBDC240/DCD
ASCO VALVE ASCO VALVE
Description
8316G002VMBDC240/DCD SOLENOID VALVE, 3/8 X 5/16 3NC BRASS 11.6/F W (SMARTCATALOG)
Solenoid Valve; 3/8" FNPT Port; 3 Port | 3 Way; 2 Position; 240 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 120 PSI; 32 To 120 Deg F; Viton Seal; Brass
Part #
8316G002VMBDC240/DCD
BDI #
27240035
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8316G002VMBDC240-DCD/p/27240035
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
240 VDC
Media
Pneumatic
Maximum Pressure
120 PSI
Operating Pressure Range
0 To 120 PSI
Operating Temperature Range
32 To 120 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
1.5 Cv Factor | 5/16" Orifice Size | Air Fluid | Normally Closed | Mounting Bracket | Ambient Temperature 0 To 40 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 3/8" FNPT Port; 3 Port | 3 Way; 2 Position; 240 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 120 PSI; 32 To 120 Deg F; Viton Seal; Brass
Overall Length
4.683 Inch | 118.948 Millimeter
Overall Height
5.987 Inch | 152.07 Millimeter
Overall Width
2.06 Inch | 52.324 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh