Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8320G217MSAC120/60 110/50 https://www.bdiexpress.com/medias/INDASVVALVEX-8320G217-MS-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIwMjR8aW1hZ2UvanBlZ3xhRGRrTDJoaFlpOHhNRGd3TXpnME9ERTRNemd6T0M5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVjeU1UZGZUVk5mUWxKVFh6TXdNSGd6TURBdWFuQm58OWUzYjQ2ZmNkOWU3MWQwMmI1M2IzOTFiZjMyZGMwMWMxNzdjZDNmYTA5ZDA1Yzg5ZWM0MTVjMTUzYzhkN2U5OA
20697144 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

8320G217MSAC120/60 110/50

Description

8320G217MSAC120/60 110/50 SOLENOID VALVE

Solenoid Valve; 1/8" FNPT Port; 3 Port - 3 Way; 2 Position; 110/50 VAC - 120/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 85 PSI; 32 To 200 Deg F; Buna-N Seal; Brass

Part #

8320G217MSAC120/60 110/50

BDI #
20697144

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
85 PSI
Operating Pressure Range
0 To 85 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.21 Cv Factor | 1/8" Orifice Size | Normally Closed | Direct Acting | Air - Inert Gas - Light Oil - Water Fluid | Ambient Temperature 0 To 52 Deg C | Screw Type Manual Operator
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/8" FNPT Port; 3 Port - 3 Way; 2 Position; 110/50 VAC - 120/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 85 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Overall Height
3.64 Inch | 92.456 Millimeter
Overall Length
3.03 Inch | 76.962 Millimeter
Overall Width
1.94 Inch | 49.276 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh