https://www.bdiexpress.com/medias/INDASVVALVEX-8344G000-MO-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzOTF8aW1hZ2UvanBlZ3xhR05tTDJnMU5TOHhNRFl3TlRVMk9UY3dNemsyTmk5SlRrUkJVMVpXUVV4V1JWaGZPRE0wTkVjd01EQmZUVTlmUWxKVFh6TXdNSGd6TURBdWFuQm58NjY3OWJmY2ZlNGQ4MzUyOTFiZTIwMWU1YjlkNDI0MWE4NDI4NmQyNGY4NjdlZmFhOTJiM2I3MzM1YTBkNjJiYg
ASCO VALVE
ASCO VALVE
8344G000MOAC220/50D
ASCO VALVE ASCO VALVE
Description
8344G000MOAC220/50D SOLENOID VALVE, 1/4 X 1/4 4 BRASS 17.1/F W (SMARTCATALOG)
Poppet Valve; 1/4" FNPT Port; 4 Port | 4 Way; 2 Position; 220/50 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 250 PSI; 0 To 180 Deg F; Buna-N Seal; Brass
Part #
8344G000MOAC220/50D
BDI #
27202167
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8344G000MOAC220-50D/p/27202167
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
220/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
250 PSI
Operating Pressure Range
Air - Inert Gas - Water 10 To 250 PSI | Light Oil 25 To 250 PSI
Operating Temperature Range
0 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.8 - 1 Cv Factor | 1/4" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc | Manual Operator
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
4.48
Long Description
Poppet Valve; 1/4" FNPT Port; 4 Port | 4 Way; 2 Position; 220/50 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 250 PSI; 0 To 180 Deg F; Buna-N Seal; Brass
Overall Length
4.75 Inch | 120.65 Millimeter
Overall Height
4.985 Inch | 126.619 Millimeter
Overall Width
3.213 Inch | 81.61 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh