Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8344G072AC12/60D https://www.bdiexpress.com/medias/INDASVVALVEX-8344G000-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjV8aW1hZ2UvanBlZ3xhRGMwTDJnNU5DOHhNRGM1TnpjeE56VTROVGsxTUM5SlRrUkJVMVpXUVV4V1JWaGZPRE0wTkVjd01EQmZRbEpUWHpNd01IZ3pNREF1YW5CbnwzOWJiZjY5NmRkOTBkMDdiYjM4N2EyNWQ3OTg2NzUyNmNjY2IyYTMwMmVmOTQ1Y2U2MDQ2Yjg5NjNkZDhlODM3
27210407 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

8344G072AC12/60D

Description

8344G072AC12/60D SOLENOID VALVE, 3/8 X 3/8 4 BRASS 10.1/F W (SMARTCATALOG)

Valve; Solenoid; 3/8" FNPT Port; 4 Port - 4 Way; 2 Position; Hydraulic - Pneumatic; 12/60 VAC; Solenoid - Air Pilot/Air Pilot Return; Air - Inert Gas 150 PSI/Light Oil - Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass

Part #

8344G072AC12/60D

BDI #
27210407

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASCO VALVE
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
12/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 150 PSI | Light Oil - Water 125 PSI
Operating Pressure Range
Air - Inert Gas 10 To 150 PSI | Light Oil 25 To 125 PSI | Water 10 To 125 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
1.4 - 2.2 Cv Factor | 3/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
5.2
Long Description
Valve; Solenoid; 3/8" FNPT Port; 4 Port - 4 Way; 2 Position; Hydraulic - Pneumatic; 12/60 VAC; Solenoid - Air Pilot/Air Pilot Return; Air - Inert Gas 150 PSI/Light Oil - Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Height
4.062 Inch | 103.175 Millimeter
Overall Length
6.06 Inch | 153.924 Millimeter
Overall Width
3.88 Inch | 98.552 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh