

ASCO VALVE
ASCO VALVE
8345H003VMOAC48/60D
ASCO VALVE ASCO VALVE
Description
8345H003VMOAC48/60D SOLENOID VALVE, 1/4 X 1/16 4 BRASS 10.1/F W (SMARTCATALOG)
Valve; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; Pneumatic; 48/60 VAC; Solenoid - Air Pilot/Air Pilot Return; 150 PSI; 32 To 180 Deg F; Viton Seal; Brass
Part #
8345H003VMOAC48/60D
BDI #
27138932
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8345H003VMOAC48-60D/p/27138932
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
48/60 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
10 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.09 Cv Factor | 1/16" Orifice Size | Air - Inert Gas Fluid | Manual Operator | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
2
Long Description
Valve; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; Pneumatic; 48/60 VAC; Solenoid - Air Pilot/Air Pilot Return; 150 PSI; 32 To 180 Deg F; Viton Seal; Brass
Overall Height
3.713 Inch | 94.31 Millimeter
Overall Width
2.543 Inch | 64.592 Millimeter
Overall Length
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh