Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AV2000-F02-5YOB-A https://www.bdiexpress.com/medias/MFRSMCVALVEX-21760538-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxMXxpbWFnZS9qcGVnfGFETXdMMmd6T0M4eE1EazFORFEzTlRreU9UWXpNQzlOUmxKVFRVTldRVXhXUlZoZk1qRTNOakExTXpoZk16QXdlRE13TUM1cWNHY3xhMzllMDEwNTc3ZGZmYjZkNzYyMjFmNWUzYzkxM2ZlOWIyNzIyMTYwZTgyZDQ0OTJjMzRiMzE1NjAwY2UwYjQx
21760538 Hydraulic and Pneumatic Valves 

SMC SMC

AV2000-F02-5YOB-A

Description

AV2000-F02-5YOB-A

Solenoid Valve; 1/4" G; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Hand Lever - Solenoid | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum

Part #

AV2000-F02-5YOB-A

BDI #
21760538

Details

17200.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 17,200.00 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.15
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Hand Lever - Solenoid | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Type Y DIN Terminal without Connector | Push-Turn Locking Slotted Type Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.948
Long Description
Solenoid Valve; 1/4" G; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Hand Lever - Solenoid | Spring Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
2.598 Inch | 66 Millimeter
Overall Height
5.665 Inch | 143.9 Millimeter
Overall Width
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh