Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CB101AS10 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099271-300X300.jpg?context=bWFzdGVyfHJvb3R8NzYwNHxpbWFnZS9qcGVnfGFHWmhMMmc0WXk4eE1EQTNOakk1TnpReU9UQXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVGt5TnpGZk16QXdXRE13TUM1cWNHY3w0NTRlNTVhNzg3YjU0ZDYzOWM4ZTAyNDMwNzJjYmMzOTBkZGY3YzFmYmI4YmZhYjViY2Q3ZGYxZWMzOTA2NzBj
25099271 Hydraulic and Pneumatic Valves 

PARKER PARKER

CB101AS10

Description

CB101AS10 PILOT VALVE ; COUNTERBALANCE

Counterbalance Valve; Cartridge Style; 3:1 Pilot Ratio; Screw Adjustment; 300 to 1300PSI Pressure Range; 1000PSI Setting Pressure; 45LPM Maximum Flow Rate; Steel

Part #

CB101AS10

BDI #
25099271

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.227
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Counterbalance
Manufacturer URL
https://www.parker.com
Product Detail
Counterbalance Valve
Product Specification
Cartridge Style; 3:1 Pilot Ratio; Screw Adjustment; 300 to 1300PSI Pressure Range; 1000PSI Setting Pressure; 45LPM Maximum Flow Rate; Steel
Long Description
Counterbalance Valve; Cartridge Style; 3:1 Pilot Ratio; Screw Adjustment; 300 to 1300PSI Pressure Range; 1000PSI Setting Pressure; 45LPM Maximum Flow Rate; Steel