FESTO
FESTO
CPE10-M1BH-3GL-M7 ; 196915
FESTO FESTO
Description
CPE10-M1BH-3GL-M7 NR. 196915
Spool Valve; M7 Port; 3 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 116 PSI; 23 To 122 Deg F; NBR Seal; Aluminum
Part #
CPE10-M1BH-3GL-M7 NR. 196915
BDI #
20209894
Details
14770.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/CPE10-M1BH-3GL-M7-;-196915/p/20209894
Your Price
RSD 14,770.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.047
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
M7
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
36 To 116 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Metric
Other Features
Plug Socket | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.08818
Long Description
Spool Valve; M7 Port; 3 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 116 PSI; 23 To 122 Deg F; NBR Seal; Aluminum
Overall Width
1.378 Inch | 35 Millimeter
Overall Length
2.244 Inch | 57 Millimeter
Overall Height
2.449 Inch | 62.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh