FESTO
FESTO
CPE14-M1BH-5J-1/8 ; 196939
FESTO FESTO
Description
CPE14-M1BH-5J-1/8 NR. 196939
Piston Valve; 1/8" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return; 116 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Part #
CPE14-M1BH-5J-1/8 NR. 196939
BDI #
15013232
Details
22037.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/CPE14-M1BH-5J-1-8-;-196939/p/15013232
Your Price
RSD 22,037.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1
EAN
4052568015428
Product Group - BDI
F02352
Valve Type
Piston | Solenoid
Port Type
1/8" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
30 To 116 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.8 Cv Factor | 800 L/Min Flow Rate | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Pilot Air
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.253
Long Description
Piston Valve; 1/8" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return; 116 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Overall Height
1.587 Inch | 40.3 Millimeter
Overall Length
4.646 Inch | 118 Millimeter
Overall Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh