FESTO
FESTO
CPE18-M1H-5J-1/4 ; 163143
FESTO FESTO
Description
CPE18-M1H-5J-1/4 NR. 163143
Piston Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return; 145 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Part #
CPE18-M1H-5J-1/4 NR. 163143
BDI #
15013358
Details
23346.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/CPE18-M1H-5J-1-4-;-163143/p/15013358
Your Price
RSD 23,346.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.27
EAN
4052568133085
Product Group - BDI
F02352
Valve Type
Piston | Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.5 Cv Factor | 1300 L/Min Flow Rate | Reversible | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Pilot Air
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.595
Long Description
Piston Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return; 145 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Overall Height
2.244 Inch | 57 Millimeter
Overall Length
6.417 Inch | 163 Millimeter
Overall Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh