FESTO
FESTO
CPE18-M2H-3OL-1/4 ; 163760
FESTO FESTO
Description
CPE18-M2H-3OL-1/4 NR. 163760
Solenoid Valve; 1/4" FNPT; 3 Port - 3 Way; 2 Position; 110 VAC; Pneumatic; Solenoid - Air Pilot - Manual/Air Pilot Return; 116 PSI; Buna-N; Aluminum
Part #
CPE18-M2H-3OL-1/4 NR. 163760
BDI #
20209365
Details
17219.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/CPE18-M2H-3OL-1-4-;-163760/p/20209365
Your Price
RSD 17,219.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.161
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Air Pilot Return
Voltage
110 VAC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
36 To 116 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Compact Performance | 18MM Width
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
163760
Long Description
Solenoid Valve; 1/4" FNPT; 3 Port - 3 Way; 2 Position; 110 VAC; Pneumatic; Solenoid - Air Pilot - Manual/Air Pilot Return; 116 PSI; Buna-N; Aluminum
Overall Height
2.244 Inch | 57 Millimeter
Overall Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh