Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CPE18-M2H-5LS-1/4 ; 163766 https://www.bdiexpress.com/medias/INDFESVALVEXX-14668-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2NnxpbWFnZS9qcGVnfGFEVTJMMmczTUM4eE1EazNNVEUyTkRBeE5qWTNNQzlKVGtSR1JWTldRVXhXUlZoWVh6RTBOalk0WHpNd01IZ3pNREF1YW5Cbnw5NzE3ZGZlZWIxZjA5MWMwYmQwNjc2ODE2YjgyYTM3NDVhZjE1ZGMxYWNjMzJhNWI0YTQ5NjE4OGQ0YzVlMThm
20209371 Hydraulic and Pneumatic Valves 

FESTO FESTO

CPE18-M2H-5LS-1/4 ; 163766

Description

CPE18-M2H-5LS-1/4 NR. 163766

Solenoid Valve; 1/4" FNPT; 5 Port - 4 Way; 2 Position; 110 VAC; Pneumatic; Solenoid - Air Pilot - Manual/Air Pilot Return; 116 PSI; Buna-N; Aluminum

Part #

CPE18-M2H-5LS-1/4 NR. 163766

BDI #
20209371

Details

18582.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 18,582.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.234
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Air Pilot Return
Voltage
110 VAC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
43 To 116 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Compact Performance | 18MM Width | External Pilot
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
163766
Long Description
Solenoid Valve; 1/4" FNPT; 5 Port - 4 Way; 2 Position; 110 VAC; Pneumatic; Solenoid - Air Pilot - Manual/Air Pilot Return; 116 PSI; Buna-N; Aluminum
Overall Height
2.244 Inch | 57 Millimeter
Overall Width
0.709 Inch | 18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh