Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DR-14 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25158291-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc4MTB8aW1hZ2UvanBlZ3xhRFkyTDJoak5DOHhNREUwTWpFMk1qYzBOelF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRneU9URmZNekF3V0RNd01DNXFjR2N8ODc5NzQ3ZjQ0OGQ2OWQyZmE2MjcyNzEwYmZjMDI2ZjE3ODczMzZkZmIzOThlYzllYjY4ZGIxNTk2Y2M2MzE2OA
25158291 Hydraulic and Pneumatic Valves 

AIRTEC PNEUMATICS AIRTEC PNEUMATICS

DR-14

Description

DR-14 FLOW CONTROL VALVE

Control Valve; G1/4 Port; 0.5 to 10BAR Operating Pressure; -10 to 70 Degree C Temperature Range; Anodized Aluminum Body Material; NBR Seal; 44MM Length; 60MM Height; 20MM Width

Part #

DR-14

BDI #
25158291

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AIRTEC PNEUMATICS
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.1
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.40
Noun
Valve
Keyword String
Control
Manufacturer URL
https://www.airtec-usa.com
Weight / LBS
0.21605
Product Detail
Control Valve
Product Specification
G1/4 Port; 0.5 to 10BAR Operating Pressure; -10 to 70 Degree C Temperature Range; Anodized Aluminum Body Material; NBR Seal; 44MM Length; 60MM Height; 20MM Width
Long Description
Control Valve; G1/4 Port; 0.5 to 10BAR Operating Pressure; -10 to 70 Degree C Temperature Range; Anodized Aluminum Body Material; NBR Seal; 44MM Length; 60MM Height; 20MM Width