

ASCO VALVE
ASCO VALVE
EE8262R109V24-120
ASCO VALVE ASCO VALVE
Description
EE8262R109V24-120 SOLENOID VALVE, 1/4 X 3/32 2NC BRASS 1.5/H W (SMARTCATALOG)
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 24 To 120 V; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 720 PSI/Water - Light Oil 410 PSI; 32 To 180 Deg F; Rubber Seal; Brass
Part #
EE8262R109V24-120
BDI #
27168924
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EE8262R109V24-120/p/27168924
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 To 120 V
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 720 PSI | Water - Light Oil 410 PSI
Operating Pressure Range
Air - Inert Gas 0 To 720 PSI | Water - Light Oil 0 To 410 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Rubber
Body Material
Brass
Inch - Metric
Inch
Other Features
0.21 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | Class I | Division 2 General Purpose
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 24 To 120 V; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 720 PSI/Water - Light Oil 410 PSI; 32 To 180 Deg F; Rubber Seal; Brass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh