

ASCO VALVE
ASCO VALVE
EE8262R185NH12-24/DC
ASCO VALVE ASCO VALVE
Description
EE8262R185NH12-24/DC SOLENOID VALVE, 1/4 X 1/8 2NC SS 1.2/H W (SMARTCATALOG)
Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 12 To 24 VDC; Solenoid/Spring Return; Air - Inert Gas 540 PSI/Light oil 360 PSI/Water395 PSI; 32 To 180 Deg F; Buna-N Seal; Stainless Steel
Part #
EE8262R185NH12-24/DC
BDI #
27175575
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EE8262R185NH12-24-DC/p/27175575
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 To 24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 540 PSI | Light Oil 360 PSI | Water 395 PSI
Operating Pressure Range
Air - Inert Gas 0 To 540 PSI | Light Oil 0 To 360 PSI | Water 0 To 395 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.35 Cv Factor | 1/8" Orifice Size | Ammonia Fluid | Class I | Division 2 General Purpose | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 12 To 24 VDC; Solenoid/Spring Return; Air - Inert Gas 540 PSI/Light oil 360 PSI/Water395 PSI; 32 To 180 Deg F; Buna-N Seal; Stainless Steel
Overall Length
3.993 Inch | 101.422 Millimeter
Overall Width
1.87 Inch | 47.5 Millimeter
Overall Height
3.092 Inch | 78.537 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh