

ASCO VALVE
ASCO VALVE
EE8262R230MBVH24-120
ASCO VALVE ASCO VALVE
Description
EE8262R230MBVH24-120 SOLENOID VALVE, 1/4 X 9/32 2NC SS 1.5/H W (SMARTCATALOG)
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 24 To 120 V; Hydraulic - Pneumatic; Solenoid/Spring Return; 105 PSI; 32 To 180 Deg F; Buna-N Seal; Stainless Steel
Part #
EE8262R230MBVH24-120
BDI #
27175553
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EE8262R230MBVH24-120/p/27175553
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 To 120 V
Media
Hydraulic | Pneumatic
Maximum Pressure
105 PSI
Operating Pressure Range
0 To 105 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.88 Cv Factor | 9/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | Class I | Division 2 General Purpose | High Vacuum | Mounting Bracket
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 24 To 120 V; Hydraulic - Pneumatic; Solenoid/Spring Return; 105 PSI; 32 To 180 Deg F; Buna-N Seal; Stainless Steel
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh