ASCO VALVE
ASCO VALVE
EE8551P40124-99
ASCO VALVE ASCO VALVE
Description
EE8551P40124-99 SOLENOID VALVE ; SPOOL TYPE
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 24 To 99 V; Pneumatic; Solenoid; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Aluminum
Part #
EE8551P40124-99
BDI #
20699930
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EE8551P40124-99/p/20699930
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid
Voltage
24 To 99 V
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
30 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas | Class I | Division 2 General Purpose
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 24 To 99 V; Pneumatic; Solenoid; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Aluminum
Overall Height
3.97 Inch | 100.838 Millimeter
Overall Width
1.95 Inch | 49.53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh