https://www.bdiexpress.com/medias/INDASVVALVEX-8320G701-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3MTJ8aW1hZ2UvanBlZ3xhR1ppTDJnNFlTOHhNRFl3TlRBNE9UUXlNek01TUM5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVjM01ERmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58NDJkOTI1MTE3ODk5ZTY2ZmRiZDQzNzY3OTk3MjhmNTU5Zjc2NzUyNTA0NmYzNGQyNTQwNGNhNWRiOTE0Zjk2OA
ASCO VALVE
ASCO VALVE
EF8320G704AC220/50D
ASCO VALVE ASCO VALVE
Description
EF8320G704AC220/50D SOLENOID VALVE, 1/4 X 3/32 3NC BRASS 10.1/F W (SMARTCATALOG)
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 220/50 VAC; Pneumatic; Solenoid | Spring Return; 150 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Part #
EF8320G704AC220/50D
BDI #
27230357
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8320G704AC220-50D/p/27230357
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
220/50 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.12 Cv Factor | 3/32 Inch Orifice Size | Air - Inert Gas Fluid | Normally Closed | Direct Acting | Ambient Temperature -18 To 52 Deg C | Explosion Proof
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
4.03
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 220/50 VAC; Pneumatic; Solenoid | Spring Return; 150 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Overall Height
3.72 Inch | 94.5 Millimeter
Overall Length
3.56 Inch | 90.424 Millimeter
Overall Width
1.95 Inch | 49.53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh