Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EFHC8551G409MSDC125/DCD https://www.bdiexpress.com/medias/INDASVVALVEX-8551G409-EFHC-MS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM5MTh8aW1hZ2UvanBlZ3xhREF4TDJnNE55OHhNRGd3TlRBd05UYzBOakl3Tmk5SlRrUkJVMVpXUVV4V1JWaGZPRFUxTVVjME1EbGZSVVpJUTE5TlUxOVRVMTh6TURCNE16QXdMbXB3Wnd8NDQzYTc1ZmY4YWQ3MmEwODkwM2U3NzYwN2E3ZmQ5ZjQ0MDk3N2Y3NjVkOGVkZjAzMWE2MTRhNDc1MzBiNWM2Mw
27052775 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

EFHC8551G409MSDC125/DCD

Description

EFHC8551G409MSDC125/DCD SOLENOID VALVE, 1/4 X 1/4 4 SS 24.6/H W (SMARTCATALOG)

Solenoid Spool Valve; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; 125 VDC; Pneumatic; Solenoid - Air Pilot - Manual/Spring Return; 120 PSI; 32 To 120 Deg F; Buna-N Seal; Stainless Steel

Part #

EFHC8551G409MSDC125/DCD

BDI #
27052775

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASCO VALVE
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
125 VDC
Media
Pneumatic
Maximum Pressure
120 PSI
Operating Pressure Range
30 To 120 PSI
Operating Temperature Range
32 To 120 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.86 CV Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Explosion Proof | Class H | Battery Charging Coil | Screw Type Manual Operator | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Spool Valve; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; 125 VDC; Pneumatic; Solenoid - Air Pilot - Manual/Spring Return; 120 PSI; 32 To 120 Deg F; Buna-N Seal; Stainless Steel

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh