

ASCO VALVE
ASCO VALVE
EFHT8210G100AC110/60D
ASCO VALVE ASCO VALVE
Description
EFHT8210G100AC110/60D SOLENOID VALVE ; POR 2" FNPT 2P-2W 2POS HYD-PNE 110/60VAC
Solenoid Valve; 2" FNPT Port; 2 Port | 2 Way; 2 Position; 110/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas 150 PSI | Light Oil 90 PSI | Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
EFHT8210G100AC110/60D
BDI #
21430192
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EFHT8210G100AC110-60D/p/21430192
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
4.04
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 150 PSI | Light Oil 90 PSI | Water 125 PSI
Operating Pressure Range
Air - Inert Gas 5 To 150 PSI | Light Oil 5 To 90 PSI | Water 5 To 125 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
43 Cv Factor | 1-3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof | High Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
8.9
Long Description
Solenoid Valve; 2" FNPT Port; 2 Port | 2 Way; 2 Position; 110/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas 150 PSI | Light Oil 90 PSI | Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Height
7.333 Inch | 186.258 Millimeter
Overall Length
5.738 Inch | 145.745 Millimeter
Overall Width
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh