VERSA VALVE
VERSA VALVE
ESM-3301-86-H-234-A120
VERSA VALVE VERSA VALVE
Description
ESM-3301-86-H-234-A120 SOLENOID VALVE ; 3 WAY SPRING RETURN SIDE PORT 120V COIL
Flow Control Solenoid Valve; Solenoid; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 120/60 VAC; Solenoid/Spring Return; 50 PSI; 0 To 180 Deg F; NBR Seal; Stainless Steel
Part #
ESM-3301-86-H-234-A120
BDI #
22478451
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/ESM-3301-86-H-234-A120/p/22478451
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.versa-valves.com
Product Detail
Flow Control Solenoid Valve
Product Specification
Solenoid; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 120/60 VAC; Solenoid/Spring Return; 50 PSI; 0 To 180 Deg F; NBR Seal; Stainless Steel
Long Description
Flow Control Solenoid Valve; Solenoid; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 120/60 VAC; Solenoid/Spring Return; 50 PSI; 0 To 180 Deg F; NBR Seal; Stainless Steel