

DANFOSS
DANFOSS
EV220B 12B G12N NC000 BB230AS-G1/2IN
DANFOSS DANFOSS
Description
EV220B 12B SOLENOID VALVE
Solenoid Valve; Single Solenoid; 2 Port; 2 Way; 2 Position; G1/2 Port; 230VAC at 50HZ Voltage; 0.3 to 10BAR Pressure; Brass Body Material; Normal Closed; NBR Seal Material; IP65 IP Rating
Part #
EV220B 12B G12N NC000 BB230AS-G1/2IN
BDI #
25129371
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EV220B-12B-G12N-NC000-BB230AS-G1-2IN/p/25129371
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.danfoss.com
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 2 Port; 2 Way; 2 Position; G1/2 Port; 230VAC at 50HZ Voltage; 0.3 to 10BAR Pressure; Brass Body Material; Normal Closed; NBR Seal Material; IP65 IP Rating
Long Description
Solenoid Valve; Single Solenoid; 2 Port; 2 Way; 2 Position; G1/2 Port; 230VAC at 50HZ Voltage; 0.3 to 10BAR Pressure; Brass Body Material; Normal Closed; NBR Seal Material; IP65 IP Rating