Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EVM430-F01-01S https://www.bdiexpress.com/medias/INDSMCVALVEX-EVM430-F01-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMTB8aW1hZ2UvanBlZ3xhREpsTDJobE5TOHhNRFl3TlRNMk9EUXhNREUwTWk5SlRrUlRUVU5XUVV4V1JWaGZSVlpOTkRNd1gwWXdNVjh3TVY4ek1EQjRNekF3TG1wd1p3fGNjYjdkY2E2YTIxYzJlY2FlZDcyN2U2OTM0YWExMDhlNTZiZWEyMmQ3NTUxZjZiNThiY2Q3NjgxOTUyY2U3MmM
17851119 Hydraulic and Pneumatic Valves 

SMC SMC

EVM430-F01-01S

Description

EVM430-F01-01S

Mechanical Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Spring | Roller Lever Return; 145 PSI; 23 To 140 Deg F; Aluminum

Part #

EVM430-F01-01S

BDI #
17851119

Details

6860.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 6,860.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.137
Product Group - BDI
F02352
Valve Type
Mechanical
Port Type
1/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Spring | Roller Lever Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air - Inert Gas Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.3013
Long Description
Mechanical Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Spring | Roller Lever Return; 145 PSI; 23 To 140 Deg F; Aluminum
Overall Height
3.228 Inch | 82 Millimeter
Overall Length
2.244 Inch | 57 Millimeter
Overall Width
0.827 Inch | 21 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh