15013140
Hydraulic and Pneumatic Valves
FESTO
FESTO
F-3-1/4-B ; 8984
FESTO FESTO
Description
F-3-1/4-B NR. 8984
Mechanical Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Foot; 145 PSI; Buna-N Seal; Aluminum
Part #
F-3-1/4-B NR. 8984
BDI #
15013140
Details
28632.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/F-3-1-4-B-;-8984/p/15013140
Your Price
RSD 28,632.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141655
Weight / Kilogram
0.59
Product Group - BDI
F02172
Valve Type
Mechanical
Port Type
1/4" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Foot
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-14 To 145 PSI
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
600 L/Min Flow Rate | Normally Closed | Suitable For Vacuum | -10 To 60 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.festo.com
Weight / LBS
1.311
Long Description
Mechanical Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Foot; 145 PSI; Buna-N Seal; Aluminum
Overall Length
6.929 Inch | 176 Millimeter
Overall Width
3.858 Inch | 98 Millimeter
Overall Height
3.366 Inch | 85.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh