

ASCO VALVE
ASCO VALVE
GP8320G184MOAC110/60D
ASCO VALVE ASCO VALVE
Description
GP8320G184MOAC110/60D SOLENOID VALVE, 1/4 X 3/32 3NC BRASS 10.1/F W (SMARTCATALOG)
Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 110/60 VAC; Solenoid/Spring Return; 150 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Part #
GP8320G184MOAC110/60D
BDI #
27141268
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/GP8320G184MOAC110-60D/p/27141268
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.12 Cv Factor | 3/32" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C | Manual Operator | Panel Mount General Purpose Solenoid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
1.5
Long Description
Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 110/60 VAC; Solenoid/Spring Return; 150 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Overall Length
3.125 Inch | 79.375 Millimeter
Overall Width
1.95 Inch | 49.53 Millimeter
Overall Height
4.748 Inch | 120.599 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh