FESTO
FESTO
GRLA-1/4-QS-10-D ; 193148
FESTO FESTO
Description
GRLA-1/4-QS-10-D NR. 193148
Check Valve; 1/4" G - 10 MM Tubing OD; 2 Port - 1 Way; 1 Position; Pneumatic; Slotted Head Screw; 145 PSI; Buna-N; Aluminum
Part #
GRLA-1/4-QS-10-D NR. 193148
BDI #
20199705
Details
2319.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/GRLA-1-4-QS-10-D-;-193148/p/20199705
Your Price
RSD 2,319.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.043
EAN
0000040141602
Product Group - BDI
F02352
Valve Type
Check
Port Type
1/4" G | 10 MM Tubing OD
Number of Ports/Way
2 Port | 1 Way
Number of Positions
1 Position
Actuation
Slotted Head Screw
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
193148
Weight / LBS
0.09259
Long Description
Check Valve; 1/4" G - 10 MM Tubing OD; 2 Port - 1 Way; 1 Position; Pneumatic; Slotted Head Screw; 145 PSI; Buna-N; Aluminum
Overall Length
1.654 Inch | 42 Millimeter
Overall Height
1.472 Inch | 37.4 Millimeter
Overall Width
0.701 Inch | 17.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh