FESTO
FESTO
GRLA-1/8-QS-6-D ; 193144
FESTO FESTO
Description
GRLA-1/8-QS-6-D NR. 193144
Flow Control Valve; 1/8" G | 6 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; Pneumatic; Slotted Head Screw; 145 PSI; 14 To 140 Deg F; Buna-N Seal
Part #
GRLA-1/8-QS-6-D NR. 193144
BDI #
15012813
Details
2090.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/GRLA-1-8-QS-6-D-;-193144/p/15012813
Your Price
RSD 2,090.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.02
EAN
4052568015046
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/8" G | 6 MM Tubing OD
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Slotted Head Screw
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Inch - Metric
Inch
Other Features
Screw In Male Thread Mounting | -10 To 60 Deg C Ambient Temperature | Exhaust Air | QS-6 Fitting
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.festo.com
Weight / LBS
0.048
Long Description
Flow Control Valve; 1/8" G | 6 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; Pneumatic; Slotted Head Screw; 145 PSI; 14 To 140 Deg F; Buna-N Seal
Overall Height
1.283 Inch | 32.6 Millimeter
Overall Length
1.26 Inch | 32 Millimeter
Overall Width
0.543 Inch | 13.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh