

ASCO VALVE
ASCO VALVE
HC8316G64MBDC125/DC
ASCO VALVE ASCO VALVE
Description
HC8316G64MBDC125/DC SOLENOID VALVE
Solenoid Diaphragm Valve; 1/2" FNPT Port; 3 Port - 3 Way; 2 Position; 125 VDC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; 32 To 120 Deg F; Buna-N Seal; Brass
Part #
HC8316G64MBDC125/DC
BDI #
20705590
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/HC8316G64MBDC125-DC/p/20705590
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
125 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
10 To 125 PSI
Operating Temperature Range
32 To 120 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
3.2 Cv Factor | 5/8" Orifice Size | Normally Closed | Ambient Temperature 0 To 40 Deg C | Class H | Battery Charging Coil | Mounting Bracket
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Diaphragm Valve; 1/2" FNPT Port; 3 Port - 3 Way; 2 Position; 125 VDC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; 32 To 120 Deg F; Buna-N Seal; Brass
Overall Width
2.76 Inch | 70.104 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh