FESTO
FESTO
HEE-1/4-D-MIDI-230 ; 186516
FESTO FESTO
Description
HEE-1/4-D-MIDI-230 NR. 186516
Solenoid Valve; 1/4" G; 3 Port - 3 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Manual/Spring Return; 232 PSI; Buna-N; Aluminum
Part #
HEE-1/4-D-MIDI-230 NR. 186516
BDI #
20199499
Details
20902.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/HEE-1-4-D-MIDI-230-;-186516/p/20199499
Your Price
RSD 20,902.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.744
EAN
0000040141600
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Manual | Spring Return
Voltage
230 VAC
Media
Pneumatic
Maximum Pressure
232 PSI
Operating Pressure Range
36 To 232 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
55MM Grid Dimension
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
186516
Long Description
Solenoid Valve; 1/4" G; 3 Port - 3 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Manual/Spring Return; 232 PSI; Buna-N; Aluminum
Overall Height
4.803 Inch | 122 Millimeter
Overall Width
2.165 Inch | 55 Millimeter
Overall Length
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh