Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HEE-1/8-D-MINI-230 ; 165070 https://www.bdiexpress.com/medias/INDFESVALVEXX-137565-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5NHxpbWFnZS9qcGVnfGFHWmhMMmhpTXk4eE1EazNNVEl4TkRNME9ETXhPQzlKVGtSR1JWTldRVXhXUlZoWVh6RXpOelUyTlY4ek1EQjRNekF3TG1wd1p3fGM0OGM0N2JkNjFkOTc4YTVlMTUyOWZmMTI4NDg0MmQwZWRiMDUwNGY4MTQyM2I3ZjVkYjc0ODgxZjczOTZmMDk
20199419 Hydraulic and Pneumatic Valves 

FESTO FESTO

HEE-1/8-D-MINI-230 ; 165070

Description

HEE-1/8-D-MINI-230 NR. 165070

Solenoid Valve; 1/8" G; 3 Port - 3 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Manual/Spring Return; 232 PSI; Buna-N; Aluminum

Part #

HEE-1/8-D-MINI-230 NR. 165070

BDI #
20199419

Details

17680.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 17,680.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.31
EAN
0000040141600
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Manual | Spring Return
Voltage
230 VAC
Media
Pneumatic
Maximum Pressure
232 PSI
Operating Pressure Range
36 To 232 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
40MM Grid Dimension
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
165070
Long Description
Solenoid Valve; 1/8" G; 3 Port - 3 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Manual/Spring Return; 232 PSI; Buna-N; Aluminum
Overall Width
1.575 Inch | 40 Millimeter
Overall Length
2.52 Inch | 64 Millimeter
Overall Height
4.094 Inch | 104 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh