Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HEE-D-MIDI-24 ; 172959 https://www.bdiexpress.com/medias/INDFESVALVEX-172959-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MjN8aW1hZ2UvanBlZ3xhREV3TDJoak1DOHhNRFExTXprMU5ETTVOakU1TUM5SlRrUkdSVk5XUVV4V1JWaGZNVGN5T1RVNVh6TXdNSGd6TURBdWFuQm58ZjM4MWY2OTk1OWE1MGM2MGFkNjM5MTVlNGVmMDkwNzY4ZmU2MTU0NjYzNWJkOWE3ZmE1YjliYTdmZThhNWRiMw
15050054 Hydraulic and Pneumatic Valves 

FESTO FESTO

HEE-D-MIDI-24 ; 172959

Description

HEE-D-MIDI-24 NR. 172959

Piston Valve; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 232 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum

Part #

HEE-D-MIDI-24 NR. 172959

BDI #
15050054

Details

19121.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 19,121.00 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.5
EAN
4052568013639
Product Group - BDI
F02352
Valve Type
Piston | Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
232 PSI
Operating Pressure Range
36 To 232 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Metric
Other Features
Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature | Without Connecting Plate | Midi Size
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
1.102
Long Description
Piston Valve; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 232 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Width
2.165 Inch | 55 Millimeter
Overall Length
2.433 Inch | 61.8 Millimeter
Overall Height
4.961 Inch | 126 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh