

ASCO VALVE
ASCO VALVE
JB8262H148VAC440/60D
ASCO VALVE ASCO VALVE
Description
JB8262H148VAC440/60D SOLENOID VALVE, 1/4 X 7/32 2NO SS 10.1/F W (SMARTCATALOG)
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 440/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas - Water 45 PSI/Light Oil 40 PSI; -13 To 180 Deg F; Viton Seal; Stainless Steel
Part #
JB8262H148VAC440/60D
BDI #
27044619
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JB8262H148VAC440-60D/p/27044619
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
440/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas - Water 45 PSI | Light Oil 40 PSI
Operating Pressure Range
Air - Inert Gas - Water 0 To 45 PSI | Light Oil 0 To 40 PSI
Operating Temperature Range
-13 To 180 Deg F
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.83 Cv Factor | 7/32" Orifice Size | Air - Light Oil - Water Fluid | Normally Open | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | Junction Box with Lead | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
1.3
Long Description
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 440/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas - Water 45 PSI/Light Oil 40 PSI; -13 To 180 Deg F; Viton Seal; Stainless Steel
Overall Height
3.12 Inch | 79.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh