

ASCO VALVE
ASCO VALVE
JBEF8223G010DC120/DC
ASCO VALVE ASCO VALVE
Description
JBEF8223G010DC120/DC
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 120 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 500 PSI; 32 To 150 Deg F; Teflon Seal; Stainless Steel
Part #
JBEF8223G010DC120/DC
BDI #
20706928
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JBEF8223G010DC120-DC/p/20706928
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
120 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
500 PSI
Operating Pressure Range
25 To 500 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Teflon
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
3.2 CV Factor | 3/89/16 Inch Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Junction Box with Lead | Explosion Proof
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 120 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 500 PSI; 32 To 150 Deg F; Teflon Seal; Stainless Steel
Overall Height
4.34 Inch | 110.236 Millimeter
Overall Width
1.951 Inch | 49.555 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh