

FESTO
FESTO
JMFH-5-1/2-S-EX ; 535917
FESTO FESTO
Description
JMFH-5-1/2-S-EX NR. 535917
Solenoid Valve; 1/2" G; 5 Port - 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot - Manual/Solenoid - Air Pilot - Manual - Detent Return; 116 PSI; Buna-N; Aluminum
Part #
JMFH-5-1/2-S-EX NR. 535917
BDI #
20210154
Details
50249.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JMFH-5-1-2-S-EX-;-535917/p/20210154
Your Price
RSD 50,249.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
1.117
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual - Detent Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
0 To 116 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
4500 L/Min Flow Rate | Non Reversible | Through Hole Mounting | External Air Pilot
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
535917
Weight / LBS
2.66759
Long Description
Solenoid Valve; 1/2" G; 5 Port - 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot - Manual/Solenoid - Air Pilot - Manual - Detent Return; 116 PSI; Buna-N; Aluminum
Overall Height
3.15 Inch | 80 Millimeter
Overall Width
2.047 Inch | 52 Millimeter
Overall Length
9.606 Inch | 244 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh