FESTO
FESTO
JMFH-5-1/4-B ; 19789
FESTO FESTO
Description
JMFH-5-1/4-B NR. 19789
Piston Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot - Manual | Air Pilot - Manual Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Part #
JMFH-5-1/4-B NR. 19789
BDI #
1475425
Details
33702.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JMFH-5-1-4-B-;-19789/p/1475425
Your Price
RSD 33,702.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.46
EAN
4052568009489
Product Group - BDI
F02352
Valve Type
Piston
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air Pilot - Manual | Air Pilot - Manual Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1600 L/Min Flow Rate | Non Reversible | Through Hole Mounting | -5 To 40 Deg C Ambient Temperature | Internal Air Pilot
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Piston
Manufacturer URL
https://www.festo.com
Weight / LBS
1.014
Long Description
Piston Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot - Manual | Air Pilot - Manual Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Width
1.26 Inch | 32 Millimeter
Overall Height
2.087 Inch | 53 Millimeter
Overall Length
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh