

ASCO VALVE
ASCO VALVE
JSF8327G041AC115-120/50-60
ASCO VALVE ASCO VALVE
Description
JSF8327G041AC115-120/50-60 VALVE, SOLENOID 1/4 X 1/4 3U BRASS 12/F W (SMARTCATALOG)
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 115 To 120/50-60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 150 PSI; 32 To 176 Deg F; Buna-N Seal; Brass
Part #
JSF8327G041AC115-120/50-60
BDI #
27132041
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JSF8327G041AC115-120-50-60/p/27132041
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
115 To 120/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 176 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.49 De-Energized and 0.56 Energized Cv Factor | 1/4" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | Universal | Junction Box | Class F | High Temperature | Spade Terminal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 115 To 120/50-60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 150 PSI; 32 To 176 Deg F; Buna-N Seal; Brass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh