

ASCO VALVE
ASCO VALVE
JSP8316G016VMBAC110/50
ASCO VALVE ASCO VALVE
Description
JSP8316G016VMBAC110/50 SOLENOID VALVE, 3/8 X 5/8 3NO BRASS 17.1/F W (SMARTCATALOG)
Solenoid Diaphragm Valve; 3/8" FNPT Port; 3 Port - 3 Way; 2 Position; 110/50 VAC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 250 PSI; 32 To 180 Deg F; Viton Seal; Brass
Part #
JSP8316G016VMBAC110/50
BDI #
27081382
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JSP8316G016VMBAC110-50/p/27081382
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
250 PSI
Operating Pressure Range
10 To 250 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
2.5 Cv Factor | 5/8" Orifice Size | Normally Open | Ambient Temperature 0 To 52 Deg C | Junction Box | Class F | Intermediate Power | Spade Terminal | Mounting Bracket
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Diaphragm Valve; 3/8" FNPT Port; 3 Port - 3 Way; 2 Position; 110/50 VAC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 250 PSI; 32 To 180 Deg F; Viton Seal; Brass
Overall Width
2.76 Inch | 70.104 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh