Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KH24IDSC FULL PORT 1IN https://www.bdiexpress.com/medias/INDCDAVALVEXX-15079580-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDl8aW1hZ2UvanBlZ3xhR0kzTDJnd05TODVOek00TmpZek1UTXpNakUwTG1wd1p3fGY4YjAzODQxYjkzZDQyNzQwMWQ5ZTQwMDcxNzNjOGZkMWFkNjlmNmRiZTM2MDg3NDQwODUzMzI2M2YxZTAzY2U
15076224 Hydraulic and Pneumatic Valves 

CD-ARMATUREN CD-ARMATUREN

KH24IDSC FULL PORT 1IN

Description

CD-ARMATUREN KH24IDSC FULL PORT 1IN

Ball Valve; 1" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 1000 PSI WOG; -20.2 To 392 Deg F; Stainless Steel

Part #

KH24IDSC FULL PORT 1IN

BDI #
15076224

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CD-ARMATUREN
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
1.04
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
1000 PSI WOG
Operating Pressure Range
0 To 1000 PSI WOG
Operating Temperature Range
-20.2 To 392 Deg F
Body Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.cd-armaturen.de
Long Description
Ball Valve; 1" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 1000 PSI WOG; -20.2 To 392 Deg F; Stainless Steel

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh