

PARKER
PARKER
M08541843
PARKER PARKER
Description
M08541843 PNEUMATIC VALVE ; 3W/2P 215PSIG 1/2NPT BRASS
Valve; 3 Port; 3 Way; 2 Position; 1/2" NPT Port; Lever Operated; Manual Return; Foot Bracket; Bronze; Air/Hydraulic Fluid; 215PSI Maximum Operating Pressure
Part #
M08541843
BDI #
25127395
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/M08541843/p/25127395
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
2.416
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.05
Noun
Valve
Manufacturer URL
https://www.parker.com
Product Detail
Valve
Product Specification
3 Port; 3 Way; 2 Position; 1/2" NPT Port; Lever Operated; Manual Return; Foot Bracket; Bronze; Air/Hydraulic Fluid; 215PSI Maximum Operating Pressure
Long Description
Valve; 3 Port; 3 Way; 2 Position; 1/2" NPT Port; Lever Operated; Manual Return; Foot Bracket; Bronze; Air/Hydraulic Fluid; 215PSI Maximum Operating Pressure