ARO CORP
ARO CORP
M252FS
ARO CORP ARO CORP
Description
M252FS FOOT VALVE ; 99877987
Flow Control Valve; 1/4" NPT Port; 3 Port - 3 Way; Foot Pedal | Spring Return; 30 To 150 PSI Operating Pressure; 32 To 160 Deg F Operating Temperature; Aluminum Body Material
Part #
M252FS
BDI #
18302569
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/M252FS/p/18302569
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141643
Weight / Kilogram
0.998
Product Group - BDI
F02352
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.arozone.com
Product Detail
Flow Control Valve
Product Specification
1/4" NPT Port; 3 Port - 3 Way; Foot Pedal | Spring Return; 30 To 150 PSI Operating Pressure; 32 To 160 Deg F Operating Temperature; Aluminum Body Material
Long Description
Flow Control Valve; 1/4" NPT Port; 3 Port - 3 Way; Foot Pedal | Spring Return; 30 To 150 PSI Operating Pressure; 32 To 160 Deg F Operating Temperature; Aluminum Body Material