FESTO
FESTO
MCH-3-1/2-S ; 7983
FESTO FESTO
Description
MCH-3-1/2-S NR. 7983
Poppet Valve; 1/2" G Port; 3 Port | 2 Way; 2 Position; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 23 To 104 Deg F; NBR Seal; Aluminum
Part #
MCH-3-1/2-S NR. 7983
BDI #
20209085
Details
33211.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/MCH-3-1-2-S-;-7983/p/20209085
Your Price
RSD 33,211.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.841
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/2" G
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-14 To 145 PSI
Operating Temperature Range
23 To 104 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.festo.com
Long Description
Poppet Valve; 1/2" G Port; 3 Port | 2 Way; 2 Position; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 23 To 104 Deg F; NBR Seal; Aluminum
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh