Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MFH-3-1/8 ; 7802 https://www.bdiexpress.com/medias/INDFESVALVEX-7802-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzOTh8aW1hZ2UvanBlZ3xhRFV6TDJnNFpTODVOamMxT1RNNE1qQXhOak13TG1wd1p3fDZjOTY1MzE0ZmQ3NjU3MmI2YTY0YTM0Zjk0MDJhZjRiY2VlMGFlM2NmOWVlNTgyMjc5NjYzM2M4ZTcyYTA5ZDk
15013080 Hydraulic and Pneumatic Valves 

FESTO FESTO

MFH-3-1/8 ; 7802

Description

MFH-3-1/8 NR. 7802

Poppet Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Air Pilot - Manual | Spring Return; 116 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum

Part #

MFH-3-1/8 NR. 7802

BDI #
15013080

Details

17237.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 17,237.00 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
1.05
EAN
4052568001599
Product Group - BDI
F02352
Valve Type
Poppet
Port Type
1/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot - Manual | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
22 To 116 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
500 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | -5 To 40 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.festo.com
Weight / LBS
0.529
Long Description
Poppet Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Air Pilot - Manual | Spring Return; 116 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Height
1.772 Inch | 45 Millimeter
Overall Width
1.024 Inch | 26 Millimeter
Overall Length
3.819 Inch | 97 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh