

FESTO
FESTO
MFH-5-1/2-S-EX ; 535911
FESTO FESTO
Description
MFH-5-1/2-S-EX NR. 535911
Solenoid Valve; 1/2" G; 5 Port - 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot - Manual/Spring Return; 145 PSI; Buna-N; Aluminum
Part #
MFH-5-1/2-S-EX NR. 535911
BDI #
24014117
Details
42327.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/MFH-5-1-2-S-EX-;-535911/p/24014117
Your Price
RSD 42,327.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
3700 L/Min Flow Rate | Non Reversible | Through Hole Mounting | External Air Pilot | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
535911
Weight / LBS
2.50225
Long Description
Solenoid Valve; 1/2" G; 5 Port - 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot - Manual/Spring Return; 145 PSI; Buna-N; Aluminum
Overall Width
2.047 Inch | 52 Millimeter
Overall Height
3.15 Inch | 80 Millimeter
Overall Length
8.209 Inch | 208.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh