

FESTO
FESTO
MFH-5/3B-D-3-S-C ; 151036
FESTO FESTO
Description
MFH-5/3B-D-3-S-C NR. 151036
Solenoid Valve; 1/2" G; 5 Port - 4 Way; 3 Position; Pneumatic; Solenoid - Air Pilot - Manual - Spring/Solenoid - Air Pilot - Manual - Spring Return; 232 PSI; HNBR | Buna-N; Aluminum
Part #
MFH-5/3B-D-3-S-C NR. 151036
BDI #
20209219
Details
45873.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/MFH-5-3B-D-3-S-C-;-151036/p/20209219
Your Price
RSD 45,873.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.989
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Manual - Spring | Solenoid - Air Pilot - Manual - Spring Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
232 PSI
Operating Pressure Range
-13 To 232 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
HNBR | Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
4100 L/Min Flow Rate | Reversible | Sub Base and Through Hole Mounting | D-3 Pneumatic Port | 14.5MM Nominal Size
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
151036
Long Description
Solenoid Valve; 1/2" G; 5 Port - 4 Way; 3 Position; Pneumatic; Solenoid - Air Pilot - Manual - Spring/Solenoid - Air Pilot - Manual - Spring Return; 232 PSI; HNBR | Buna-N; Aluminum
Overall Length
3.437 Inch | 87.3 Millimeter
Overall Width
2.559 Inch | 65 Millimeter
Overall Height
7.244 Inch | 184 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh