

FESTO
FESTO
MFH-5/3G-D-1-C ; 150982
FESTO FESTO
Description
MFH-5/3G-D-1-C NR. 150982
Solenoid Valve; 1/4" G; 5 Port - 4 Way; 3 Position; Pneumatic; Solenoid - Air Pilot - Manual - Spring/Solenoid - Air Pilot - Manual - Spring Return; 145 PSI; HNBR | Buna-N; Aluminum
Part #
MFH-5/3G-D-1-C NR. 150982
BDI #
15060561
Details
27263.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/MFH-5-3G-D-1-C-;-150982/p/15060561
Your Price
RSD 27,263.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Manual - Spring | Solenoid - Air Pilot - Manual - Spring Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
29 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
HNBR | Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1200 L/Min Flow Rate | Non Reversible | Sub Base and Through Hole Mounting | D-1 Pneumatic Port | 8MM Nominal Size
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
150982
Long Description
Solenoid Valve; 1/4" G; 5 Port - 4 Way; 3 Position; Pneumatic; Solenoid - Air Pilot - Manual - Spring/Solenoid - Air Pilot - Manual - Spring Return; 145 PSI; HNBR | Buna-N; Aluminum
Overall Height
4.795 Inch | 121.8 Millimeter
Overall Length
3.433 Inch | 87.2 Millimeter
Overall Width
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh