FESTO
FESTO
MPYE-5-3/8-420-B ; 161981
FESTO FESTO
Description
MPYE-5-3/8-420-B NR. 161981
Control Valve; 3/8" G Port; 5 Port | 4 Way; 3 Position; Pneumatic; 145 PSI; 0 To 122 Deg F; NBR; Aluminum
Part #
MPYE-5-3/8-420-B NR. 161981
BDI #
20202371
Details
111930.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/MPYE-5-3-8-420-B-;-161981/p/20202371
Your Price
RSD 111,930.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.889
EAN
0000040141605
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Control
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
161981
Weight / LBS
1.63142
Product Detail
Control Valve
Product Specification
3/8" G Port; 5 Port | 4 Way; 3 Position; Pneumatic; 145 PSI; 0 To 122 Deg F; NBR; Aluminum
Long Description
Control Valve; 3/8" G Port; 5 Port | 4 Way; 3 Position; Pneumatic; 145 PSI; 0 To 122 Deg F; NBR; Aluminum